FESTO Air solenoid valve VSPA series

Sebelum PPN:
Rp4.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo pneumatic valves are sliding piston valves with mechanical spring reset. They are available in 18mm widths and have a maximum operating pressure of 0.9-10 bar. They feature LEDs for signalling. Typical nominal flow rate is 550 l/min. Ambient temperature: -10 to 60°C. Aluminium die cast material used for housing material.
Feature
Specification
*Manufacturer series: VSPA*Mounting method: Sub-base*Function: 5/2 Bistable*Operation type: Pneumatic*Code number: 202-1594

Ulasan Produk

Tidak ada ulasan