FESTO Air Soft Start Valve

Sebelum PPN:
Rp47.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Soft Start / Quick Evacuation Valve MS9-SV-GC-V24-S-VS is suitable for soft starting and quick evacuation of system components. Series MS Size 9 Grid dimension: 90 mm Depletion of safety functions Performance Level (PL): Depleted up to category 1 Performance Level c
Feature
Specification
*Manufacturer series: MS*Flow rate: 8, 300 to 16, 550L/min*Inlet port: G 1/4 female*Inlet port thread gender: female*Maximum working pressure: 16 bar*Inlet port thread standard: G*Inlet port thread size: 1/4 inch*Code number: 202-3224

Ulasan Produk

Tidak ada ulasan