FESTO Air Soft Start Valve

Sebelum PPN:
Rp49.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Soft Start / Quick Exhaust Valve MS6-SV-1/2-D-10V24-2OE-SO-AG Series MS size 6 Grid dimension: 62 mm Safety function (Exhausting, Prevention of unexpected start-up (pressurization)) Safety Integrity Level (SIL) (Exhausting/SIL 3, Prevention of unexpected start-up (pressurization)/SI
Feature
Specification
*Manufacturer series: MS*Type: Exhaust valve*Flow rate: 4300L/min*Inlet port: G 1/2 female*Inlet port thread gender: female*Maximum working pressure: 10 bar*Inlet port thread standard: G*Inlet port thread size: 1/2 inch*Code number: 202-3193

Ulasan Produk

Tidak ada ulasan