FESTO Air Soft Start Valve

Sebelum PPN:
Rp43.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Pneumatic Soft Start Valve, G 1/2 Female - MS Series - MS6-SV-1/2-D-10V24-2M8 This Festo Soft Start Valve Soft Start protects your compressed air system by preventing damage caused by sudden starts or pressure release. The solenoid actuator controls the position of the internal valve.
Feature
Specification
*Manufacturer series: MS*Type: Exhaust valve*Flow rate: 4300L/min*Inlet port: G 1/2 female*Outlet tube size: 6mm*Minimum working pressure: 3.5 bar*Inlet port thread gender: female*Maximum working pressure: 10 bar*Inlet port thread standard: G*Inlet port thread size: 1/2 inch*Code number: 202-3210

Ulasan Produk

Tidak ada ulasan