FESTO Air Soft Start Valve

Sebelum PPN:
Rp71.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo Pneumatic Soft Start Valve, G 1/2 Female - MS Series - MS6-SV-1/2-E-10V24-AG If you perform maintenance on a pneumatic system, this soft start valve from Festo is an essential tool for the job. It can be used to bleed air from the system before starting any work. It is also ideal for gradually returning compressed air to the system once a repair or service is complete. This allows the actuators in your system to slowly and safely reach their maximum operating pressure. The grid dimension is 62 mm G 1/2 inch female inlet port Outlet tube size is 6 mm Maximum operating pressure is 10 bar Flow rate: 4300 l/min Pumping speed: 9000 l/min Operating temperature range: -10 → +50 °C IP65 rated for protection against dust and nozzle jets of water Range information The MS series from Festo is a series of soft start and exhaust valves for pneumatic systems The units can be used as stand-alone devices or as components in modular systems The nominal flow rates of the MS series are 4300 l/min to 16500 l/min The pumping rates of the MS series are 7600 l/min to 20500 l/minFesto Soft Start / Quick Exhaust Valve MS6-SV-1/2-E-10V24-AG (with pressure gauge). Series MS Size 6 Grid dimension: 62 mm Safety function (Exhausting, Prevention of unexpected start-up (pressurization)) Safety Integrity Level (SIL) (Exhausting/SIL 3, Prevention of unexpected start-up (pressurization)/SIL 3)
Feature
Specification
*Manufacturer series: MS*Type: Exhaust valve*Flow rate: 4300L/min*Inlet port: G 1/2 female*Outlet tube size: 6mm*Minimum working pressure: 3.5 bar*Inlet port thread gender: female*Maximum working pressure: 10 bar*Inlet port thread standard: G*Inlet port thread size: 1/2 inch*Code number: 202-3219

Ulasan Produk

Tidak ada ulasan