FESTO Air operated valve ball

Sebelum PPN:
Rp20.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo VZBM ball valve is a 3/2-way, L-shaped single acting actuator unit with a nominal width of 1 inch. The valve is made of brass. It has an RP1 process valve connection with a nominal pressure of 25 bar. Actuation Type: Pneumatic Sealing Principle: Soft Assembly Position: Any Mounting Type: In-line Mounting
Feature
Specification
* Valve type: ball * Default valve position: NC * Return type: spring * Nominal thread diameter: 1 inch * Maximum working pressure: 25 bar * Code number: 203-6092

Ulasan Produk

Tidak ada ulasan