FESTO Air operated valve ball

Sebelum PPN:
Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The Festo VZBM ball valve is a 3/2-way, L-shaped single-acting actuator unit with a nominal width of 3/4 inch. The valve is made of brass. It has an Rp3/4 process valve connection with a nominal pressure of 25 bar. Actuation type: Pneumatic Sealing principle: Soft Assembly position: Any Mounting type: In-line mounting
Feature
Specification
* Valve type: ball * Default valve position: NC * Return type: spring * Nominal thread diameter: 3/4 inch * Maximum working pressure: 25 bar * Code number: 203-6002

Ulasan Produk

Tidak ada ulasan