FESTO Air operated valve ball

Sebelum PPN:
Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The Festo VZBM ball valve is a 3/2-way T-shaped double acting actuator unit with a nominal width of 1 inch. The valve is made of brass. It has an RP1 process valve connection with a nominal pressure of 25 bar. Actuation type: Pneumatic Sealing principle: Soft Assembly position: Any Mounting type: In-line mounting
Feature
Specification
* Valve type: ball * Return type: direct action * Nominal thread diameter: 1 inch * Maximum operating pressure: 25 bar * Code number: 203-5989

Ulasan Produk

Tidak ada ulasan