FESTO Air operated valve angle seat

Sebelum PPN:
Rp8.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo Elga series toothed belt shafts have recirculating ball bearing guides. The effective diameter of the drive pinion is 39.79 mm. Working stroke: 800 mm. Size: 80 Toothed belt stretch: 0.168%
Feature
Specification
* Valve type: Angle seat * Default valve position: NC * Return type: Spring * Thread standard: G * Nominal thread diameter: 1/8 inch * Thread standard 2: G * Thread size 2: 1/2 inch * Maximum operating pressure: 16 bar * Code number: 203-7007

Ulasan Produk

Tidak ada ulasan