FESTO Air operated valve angle seat

Sebelum PPN:
Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VZXF series modular pneumatically actuated angle seat valves are made of red brass. They have a poppet valve construction with a piston actuator and a closed position NPT thread. Maximum medium pressure is 16 bar. Line connection: NPT3/4 Actuation type: Pneumatic Assembly position: Any Installation type: In-line mounting
Feature
Specification
* Valve type: Angle seat * Default valve position: NC * Return type: Spring * Thread standard: NPT * Nominal thread diameter: 1-1/2 inch * Maximum working pressure: 16 bar * Code number: 203-7179

Ulasan Produk

Tidak ada ulasan