FESTO Air operated valve angle seat

Sebelum PPN:
Rp53.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VZXA series modular pneumatically actuated angle seat valves are made of stainless steel. They feature a poppet valve construction with piston actuator and a closed position G thread. Actuation Type: Pneumatic Assembly Position: Any Mounting Type: In-line Mounting Line Connection: G1 Thread
Feature
Specification
* Valve type: angle seat * Default valve position: NC * Return type: spring * Thread standard: G * Thread nominal diameter: 1/8 inch * Thread standard 2: G * Thread size 2: 2 inch * Maximum working pressure: 12 bar * Code number: 203-7012

Ulasan Produk

Tidak ada ulasan