FESTO Air operated valve angle seat

Sebelum PPN:
Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo VZXA series modular air-operated angle seat valves are made of stainless steel. They have a poppet valve design with piston actuator and closed position NPT thread. Line connection: NPT1 1/4 Type of actuation: Air operated Assembly position: Any Mounting type: In-line mounted
Feature
Specification
* Valve type: Angle seat * Default valve position: NC * Return type: Spring * Thread standard: G * Nominal thread diameter: 1/8 inch * Thread standard 2: G * Thread size 2: 1-1/4 inch * Maximum working pressure: 10 bar * Code number: 203-7029

Ulasan Produk

Tidak ada ulasan