FESTO Air operated valve angle seat

Sebelum PPN:
Rp58.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Festo VZXF series modular pneumatically actuated angle seat valves are made of red brass. They have a poppet valve construction with piston actuator and a G thread in the closed position. The maximum value of the medium pressure is 20 bar. Line connection: G3/4 Actuation type: Pneumatic Assembly position: Any Installation type: In-line mounting
Feature
Specification
* Valve type: angle seat * Default valve position: NC * Return type: spring * Thread standard: G * Thread nominal diameter: 1/8 inch * Thread standard 2: NPT * Thread size 2: 2 inch * Maximum working pressure: 12 bar * Code number: 203-7158

Ulasan Produk

Tidak ada ulasan