FESTO Air cylinder DSNU series

Sebelum PPN:
Rp5.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo standard based cylinders are used for proximity detection, self-adjusting air adjustable on both sides, various mounting options with or without additional mounting parts, piston rod thread is M10x1.25, stroke size is Ambient temperature: -20→80°C High alloy steel material used for cylinder barrel
Feature
Specification
*Stroke: 500mm*Bore: 25mm*Action: Double*Manufacturer series: DSNU*Code number: 202-1918

Ulasan Produk

Tidak ada ulasan