FESTO Air cylinder DSBG-63-500-PPVA-N3 series Bore: 63mm Stroke: 500mm

Sebelum PPN:
Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ISO cylinder from Festo has a stroke of 500 mm and a piston diameter of 63 mm. The product is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings against the effects of various media, which has a positive influence on the service life of these components. Stroke: 500 mm Piston diameter: 63 mm Piston rod thread M16x1.5 Cushioning PPV: Adjustable air cushion on both ends Assembly position Any
Feature
Specification
*Stroke: 500mm*Bore: 63mm*Action: Double*Manufacturer series: DSBG-63-500-PPVA-N3*Code number: 203-6552

Ulasan Produk

Tidak ada ulasan