FESTO Air cylinder DSBG-200-400-PPVA-N3 series Bore: 200mm Stroke: 400mm

Sebelum PPN:
Rp89.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Festo ISO cylinder has a stroke of 400 mm and a piston diameter of 200 mm. The product is a standard-based double-acting cylinder according to ISO15552. The bellows protect the piston rod, seals and bearings against the effects of various media, which has a positive influence on the service life of these components. Stroke: 400 mm Piston diameter: 200 mm Piston rod thread M36x2 Cushioning PPV: Air cushion adjustable at both ends Assembly position any
Feature
Specification
*Stroke: 400mm*Bore: 200mm*Action: Double*Manufacturer series: DSBG-200-400-PPVA-N3*Code number: 203-6450

Ulasan Produk

Tidak ada ulasan