FESTO Air cylinder DSBC series

Sebelum PPN:
Rp9.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo ISO cylinder DSBC - 40-70-PPVA-N3 has adjustable cushioning. On both ends. The stroke is 70 mm, the piston diameter is 40 mm. This product has air cushioning. Adjustable on both ends. The stroke is 70 mm Piston diameter: 40 mm Piston rod thread M12 x 1, 25 Cushioning. PPV ( PPV )
Feature
Specification
*Stroke: 70mm*Bore: 40mm*Action: Double*Manufacturer series: DSBC*Code number: 202-1061

Ulasan Produk

Tidak ada ulasan