MINAMI ELECTRIC Zungiri Wrench Premium

Sebelum PPN:
Rp879.900
Spesifikasi
Mass (g)165
Overall Length (cm)14.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The hook type allows you to work from the desired location, and the movable handle is convenient for working in narrow spaces!
Installation and removal of Zungiri bolts (fully threaded bolts) can be done quickly and reliably.
This product is exclusively for W3/8 size cut bolts.
The industry's first hook type allows you to tighten 1m to 2m bolts from the desired location. Unlike conventional ring types, there is no need to insert or remove from the end, making work at heights easier, safer, and more efficient. can.
It also has a ratchet function, so it is very convenient even in places where there is limited tightening space. (Repeat tightening and undoing using the hand opposite the tightening hand.)
The main body can be bent 90 degrees, so it can be turned quickly.
Lightweight (body 165g) and compact (length 14.5cm).
The handle has a strap hole, so you can connect it to your belt so it won't fall off when working at heights.
* Excessive tightening may damage the threads.
*In the case of colored (black/white) bolts, the color of the contact area with the head will peel off, so please repair it with a marker.
Feature
Specification
With ratchet function

Ulasan Produk

Tidak ada ulasan