Osaka Jack Z-shaped power jack

Sebelum PPN:
Rp62.999.900
Spesifikasi
Applicable PumpManual: TWAZ-0.7, Electric: VZ2/VZ5
Attached CouplerBZ-4J
Coupler Connection Size mM22x1.5
Cylinder Outer Diameter (mm)160
Dimensions g (mm)38
Height Of Coupler L (mm)54
Lifting Force (kN)1500
Minimum Height (mm)230
Pressure Receiving Area (cm²)78.54
Required Oil amount (mL)About 393
Rod Diameter (mm)84
Stroke (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The single-acting S (spring return) type piston rod is plated.
This lightweight and compact model utilizes special steel in various parts.
It is ideal for applications involving ultra-high hydraulic pressure, including high-pressure precision forming presses, nuclear power-related applications, shipbuilding, and the manufacture of industrial diamonds.
The allowable lateral load is 1/50 of the lift force.
*The Z150S5 has a handle.
Feature
Specification
Lift (tf): 150

Ulasan Produk

Tidak ada ulasan