Osaka Jack Z-shaped power jack

Sebelum PPN:
Rp57.999.900
Spesifikasi
Applicable PumpManual: TWAZ-1.3, Electric: VZ2/VZ5
Attached CouplerBZ-4J
Coupler Connection Size mM22x1.5
Cylinder Outer Diameter (mm)130
Dimensions g (mm)35
Height Of Coupler L (mm)45
Lifting Force (kN)1000
Minimum Height (mm)420
Pressure Receiving Area (cm²)50.27
Required Oil amount (mL)About 1000
Rod Diameter (mm)66
Stroke (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The single-acting S (spring return) type piston rod is plated.
This lightweight and compact model utilizes special steel in various parts.
It is ideal for applications involving ultra-high hydraulic pressure, including high-pressure precision forming presses, nuclear power-related applications, shipbuilding, and the manufacture of industrial diamonds.
The allowable lateral load is 1/50 of the lift force.
*The Z100S20 comes with a hanging ring.
Feature
Specification
Lift (tf): 100

Ulasan Produk

Tidak ada ulasan