Osaka Jack Z-shaped power jack

Sebelum PPN:
Rp14.999.900 - Rp21.999.900
Spesifikasi
Attached CouplerBZ-4J
Coupler Connection Size mM22x1.5
Dimensions g (mm)1
Recommended PumpTWAZ-0.7
Stroke (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By connecting multiple single-acting G (gravity-returning) type units in a circular arrangement, they can be used for pressing in and removing propellers for ship propulsion.
An external force is required to retract the piston rod.
It can be used to attach and detach propellers.
There is no stopper to prevent the piston rod from flying out.
When carrying the device upside down, please be careful not to let the piston rod fall out.
Extending the jack beyond the red line is dangerous. The seal may break, causing oil to leak and heavy objects to fall.
Feature
Specification
Lift (tf): 200

Ulasan Produk

Tidak ada ulasan