RS PRO Wrench, 304.8mm Chrome Vanadium Steel

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wrench type = Adjustable wrench mm
Overall length = 304.8 mm
Handle Type = Metal Material = Chrome Vanadium Steel

RS Pro Adjustable Spanner. From RS Pro, this adjustable spanner is precision hardened to ensure superior quality and a long, reliable service life.
Made from chrome vanadium steel with a phosphate finish, the spanner is heat treated to a maximum of HRC 48 and designed to withstand everyday use.
The adjustable wrench's corrosion-resistant coating makes it suitable for use in harsh environments.
This wrench features a common thumb adjustment screw, allowing you to quickly and accurately adjust the jaw width.
Features & Benefits High quality phosphate finish Precision hardened Corrosion resistant finish Manufactured to ISO 6787 standards Spanner with thin parallel jaws and 15° angle head Eyelets for hanging from hooks or straps Applications Adjustable spanners are highly versatile and can accommodate a variety of fasteners in different sizes.
This makes them a mainstay for any job that requires tightening or loosening bolts or pipe fittings.
Whether it's plumbing, maintenance, machine repairs or adjustments, professionals and enthusiasts can always keep an adjustable wrench on hand.
What advantage does an adjustable wrench have over a wrench set? They're convenient.
Precision wrench sets typically provide a more precise fit as the wrench sizes directly match the corresponding nut or bolt.
However, if you are unsure of the fixture and fastener size, an adjustable wrench is adaptable, portable, and versatile.
Why use a whole set over one tool? Why choose RS PRO? RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.

Ulasan Produk

Tidak ada ulasan