Nakaya Wonder saw Spare blade type double blade Body 8 inch

Sebelum PPN:
Rp839.900
Spesifikasi
Bit sizeImpulse quenching
Blade Length (mm)220
Mass (g)193
Number Of Eyes23rd dimension
Overall Length (mm)545
Wall Thickness (mm)0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The four holes provide the optimum balance of the saw blade.
The center of the saw plate stretches moderately and the blade edge is tense, so there is less bending.
There is little friction and resistance in the wood, and it cuts lightly.
Since the force of the saw blade is even, there is force on the cutting edge 3 inch, and the breakage of the saw blade is reduced.
The sharpness is outstandingly sharpened by Nakaya's fully automatic sharpening machine, which is one of the highest in the world.
The distortion is carefully finished one by one by the master craftsmen of Echigo.
With a superorder on the vertical grind, it demonstrates the best sharpness not only for the original vertical grind, but also for crossing, diagonal cutting, knots, etc.
Impact quenching is applied to the horizontal grind, which has excellent durability and maintains sharp sharpness.
For cutting wood.

Ulasan Produk

Tidak ada ulasan