WURTH Wolt telescopic flex ratchet

Sebelum PPN:
Rp1.899.900
Spesifikasi
DesignChrome-plated
Diameter (mm)(Ratchet) 28
Dimensions (inch)(Bit) 3/8
Handle Diameter (DIAmm)17
Head Thickness (mm)(Ratchet) 20, (Ratchet with square) 31
Head specifications72 teeth, rotation angle 5 °, 180 ° rotatable joint
Maximum Length (mm)365
Minimum Length (mm)251
StandardDIN 3122,ISO 3315
SurfaceChrome plating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be extended up to 365 mm with a lock sleeve with a latch.
* We do not take any responsibility for repeated use and specific usage results resulting from storage or processing conditions.
* Except for matters where the advice and information provided is due to a predetermined scope of business or contract obligations or is done maliciously, we are not responsible for the provision of technical information or other measures implemented as free customer service. Suppose that you do not have.
* Products will be delivered with stable quality. Product specifications may be changed or improved without prior notice.

Ulasan Produk

Tidak ada ulasan