RS PRO Wire Strippers

Sebelum PPN:
Rp649.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stripping range = 0.6 → 2.6mm
Minimum size = 0.6mm
Maximum size = 2.6mm
Overall length = 5-1/2 inches Type = Wire stripper

RS Pro ESD Wire Stripping Pliers. These static-safe wire strippers provide a precise cut and will not damage the wire.
The secure handle allows for comfortable use even over long periods of time.
Designed for use where electrostatic discharge protection is important.
Features and Benefits: Black coated handle prevents static discharge Suitable for stripping all common insulation types ESD protective handle Comfortable handle design Black oxide finish resists corrosion and reduces glare Smooth spring return: 864-0776: Strips 0.2 to 0.8 mm O; 864-0808: Strips 0.6 to 2.6 mm O; 864-0801: Strips 0.8 to 2.6 mm O

Ulasan Produk

Tidak ada ulasan