Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Wire Stripping Introducing the reliable and trustworthy RS PRO brand wire stripping pliers, your go-to durable hand tool.
Ideal for cutting and stripping a wide range of solid and stranded conductors, leaving the strands exposed for immediate soldering or connectorization.
These stripping pliers are manufactured from polished special tool steel, making them a durable hand tool with excellent corrosion resistance.
The ergonomic handle improves comfort and control while preventing strain on the hands.
These pliers have an adjustable brass screw that allows for different wire diameters and precise gripping and cutting.
Features and Benefits Ideal for cutting and stripping a wide variety of wires Ergonomic handle for comfort and ease of use V-groove spring action jaws for precise operation Durable cutters made from special tool steel for long life and corrosion resistance Adjustable screw to accommodate various sizes of wires and cables Applications Wire strippers are handheld tools designed to remove the insulation or covering from electrical wires.
The wire stripper provides a clean, tidy cut, leaving wires ready for soldering and connector installation.
There are many different types available, from stripping cables to cutting copper and conduit.
Wire strippers are primarily used by electricians and mechanics, but they also make a great addition to any home DIY toolbox.
Is this wire stripper VDE certified? This wire stripper is not VDE certified and should not be used on live wires.
Is this cable stripping tool adjustable? This cable stripping tool has an adjustable screw so that it can cut and strip wires of various sizes.
The length of these pliers is... These pliers have 35.7 mm tips and are 160 mm long, making them easy to store in your tool kit.
Ideal for cutting and stripping a wide range of solid and stranded conductors, leaving the strands exposed for immediate soldering or connectorization.
These stripping pliers are manufactured from polished special tool steel, making them a durable hand tool with excellent corrosion resistance.
The ergonomic handle improves comfort and control while preventing strain on the hands.
These pliers have an adjustable brass screw that allows for different wire diameters and precise gripping and cutting.
Features and Benefits Ideal for cutting and stripping a wide variety of wires Ergonomic handle for comfort and ease of use V-groove spring action jaws for precise operation Durable cutters made from special tool steel for long life and corrosion resistance Adjustable screw to accommodate various sizes of wires and cables Applications Wire strippers are handheld tools designed to remove the insulation or covering from electrical wires.
The wire stripper provides a clean, tidy cut, leaving wires ready for soldering and connector installation.
There are many different types available, from stripping cables to cutting copper and conduit.
Wire strippers are primarily used by electricians and mechanics, but they also make a great addition to any home DIY toolbox.
Is this wire stripper VDE certified? This wire stripper is not VDE certified and should not be used on live wires.
Is this cable stripping tool adjustable? This cable stripping tool has an adjustable screw so that it can cut and strip wires of various sizes.
The length of these pliers is... These pliers have 35.7 mm tips and are 160 mm long, making them easy to store in your tool kit.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
