RS PRO Wire Stripper, Round

Sebelum PPN:
Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rotax 29 - Part number 2620151 - Cuts insulation up to 3mm thick. Triple action cable stripper. From RS PRO, this triple action cable stripper is ideal for stripping the outer jacket of round multicore and single core cables.
It can cut many types of insulation, including PVC and rubber.
The main advantage of the cable is the spring-loaded cable lacing.
This allows the cable or wire to be attached at any point along its length.
Combined with the ability to rotate the blade 90 degrees and make a longitudinal cut, it allows you to access the cable conductors at any point along the cable, either by grooving the cable or splitting the jacket.
This spring-loaded tool cuts circular jackets for quick end removal, stripping, and mid-cutting.
This makes this highly versatile cable stripping tool ideal for challenging custom cable management applications.
; 262-0151 262-0151 is a triple action cable stripper for 4, 5, and 29 mm cable; 262-0173 262-0173 is a triple action cable stripper for 19 to 40 mm cable; 262-0167 262-0167 is a replacement blade for 4, 5, and 29 mm cable Features and Benefits Professional heavy duty cable stripper with unique spiral cut capability Rotary, linear, and spiral cut This tool offers a unique spiral cut selector and can be used on hard-to-stripping insulation materials such as butyl, rubber, etc. The PTFE blade housing, combined with the extremely sharp blade, significantly reduces friction for smooth stripping Applications Wire strippers are handheld tools designed to remove insulation or insulating covering from electrical wire.
Although other tools such as pliers or knives can be used for this purpose, using this specialized tool will maximize efficiency and safety.
The wire stripper provides a clean, tidy cut, leaving wires ready for soldering and connector installation.
There are many different types available, from stripping cables to cutting copper and conduit.
Wire strippers are primarily used by electricians and mechanics, but they also make a great addition to any home DIY toolbox.
Frequently asked questions: Is this wire stripper VDE certified? No, this wire stripper is not VDE certified and therefore cannot be used on live electrical cables.
Is this cable stripper suitable for flat cables? This model is designed to accommodate round cables and may not work properly with flat cables.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Professional heavy-duty cable stripper with unique spiral cut function Rotary, linear, and spiral cuts This tool features a unique spiral cut selector, making it ideal for hard-to-strip insulation materials such as butyl and rubber This PTFE blade housing combines with an extremely sharp blade to significantly reduce friction and ensure a smooth strip Replacement blades (RS; 262-0167) for strippers from 4.5 to 29 mm are available
Feature
Specification
Cable Type = Round Stripping Range = 4.5 to 29mm
Minimum size = 4.5mm
Maximum size = 29mm
Type = Triple Action

Ulasan Produk

Tidak ada ulasan