RS PRO Wire Stripper, PVC Wire

Sebelum PPN:
Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Automatic Wire Stripper. Brought to you by the trusted RS PRO brand, this professional automatic wire stripper is designed for use on round, single-wire and multi-wire PVC cables.
Featuring tension spring action for automatic return, a single squeeze of the handle opens and closes the synchronized jaws, cleanly stripping the insulation from the conductor.
This tool is ideal for easily and efficiently stripping wires of various sizes.
With an ergonomic handle and six integrated striping sizes, this versatile tool will provide a long, reliable service life.
This versatile stripper has interchangeable jaws for added versatility.
RS Pro Automatic Wire Stripper Spare Blade; 667-3433 667-3433 RS Pro Automatic Wire Stripper.
Sizes: 8 to 22 AWG, cutting sizes 663-617. RS Pro Automatic Wire Stripper. Sizes: 8 to 22 AWG, cutting sizes 663-617.
Cutting sizes 8 to 18 AWG; 542-3357 542-3357 Features and Benefits Zinc alloy body and handle Medium carbon steel seat for stripping mechanism PVC injection molded soft grip High carbon steel for cutting and stripper knife blades.
Spring steel for automatic return tension spring.
Suitable for PVC, silicone rubber, etc. Applications A wire stripper is a handheld tool designed to remove the insulation or insulating covering from electrical wires.
The wire stripper provides a clean, tidy cut, leaving wires ready for soldering and connector installation.
There are many different types available, from stripping cables to cutting copper and conduit.
Wire strippers are primarily used by electricians and mechanics, but they also make a great addition to any home DIY toolbox.
Frequently asked questions: Is this wire stripper VDE certified? No, this wire stripper is not VDE certified and therefore cannot be used on live electrical cables.
Is this cable stripper suitable for flat cables? This model is designed to accommodate round cables and may not work properly with flat cables.
However, it is capable of stripping and cutting thin flat cables.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Cable Type = PVC Wire Strip Range = 22 to 8AWG
Minimum size = 22 AWG
Maximum size = 8AWG
Overall length = 165 mm

Ulasan Produk

Tidak ada ulasan