Minoru Industries Wire stripper VA for 3-core wires

Sebelum PPN:
Rp769.900
Spesifikasi
Applicable wire size1.6mm x 3 cores / 2.0mm x 3 cores (for VA wire)
Cutting Dimensions (mm)0 (Zero)
Dimensions (mm)0 (Zero)
Drilling Capacity0 (Zero)
Mass (g)360
Overall Length (mm)180
Spare Blade Specification0 (Zero)
Suitable For0 (Zero)
Suitable Model0 (Zero)
Suitable Size0 (Zero)
Thickness that can be drilled (mm)0 (Zero)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Exceptional cutting performance, no damage to the core wire, easy stripping. Made with 100% new block material, using special steel for cutting tools, and properly heat-treated. Durable and long-lasting, with exceptional cutting performance.
Feature
Specification
For VA3 heart

Ulasan Produk

Tidak ada ulasan