RS PRO Wire Stripper for Flat and Round PVC Cables

Sebelum PPN:
Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Automatic Wire Stripper. From RS PRO, this professional, fully automatic, self-adjusting wire stripper can be used on round, oval and flat wires and cables.
The slide stop allows you to adjust the length of insulation stripped, so you can quickly and smoothly remove wire insulation by simply squeezing the handle.
This makes it ideal for environments that require repeated, large-volume stripping.
The ergonomic pistol grip reduces user fatigue during extended use.
; Stock number 382-2847 is a fully automatic wire stripper that will take wires from 0.08 to 2.5mm; Stock number 243-257 is a fully automatic wire stripper that will take wires from 0.2 to 6mm; Stock number 384-7385 is a fully automatic wire stripper that will take wires from 6 to 16mm; Stock number 382-2853 is a replacement jaw for a fully automatic wire stripper that will take wires from 0.08 to 2.5mm; Stock number 243-263 is a replacement jaw for a fully automatic wire stripper that will take wires from 0.2 to 6mm. Features Precision carbon steel laminated stripping blade Compact pistol grip design for improved control and a smooth stripping action Adjustable sliding wire stop for presetting precise stripping length Shielded cutter for safety Constructed of high-quality polymer and carbon steel for superior durability and long tool life Applications Wire strippers are handheld tools designed to remove the insulation or insulating covering from electrical wire.
Although wire stripping can be done with other tools such as knives and pliers, automated stripping tools can do the job faster, more accurately, and more efficiently.
The wire stripper provides a clean, tidy cut, leaving wires ready for soldering and connector installation.
We have a wide range of types available, from stripping cables to cutting copper and conduit.
Wire strippers are primarily used by electricians and mechanics, but are also common in home DIY toolboxes.
FAQ: Is this wire stripper VDE certified? No, this wire stripper is not VDE certified and therefore cannot be used on live electrical cables.
Is this cable stripper suitable for flat cables? Yes.
This heavy-duty, versatile wire stripper will handle both flat and round cables of the appropriate size.
Why RS PRO? RS PRO aims to be your go-to brand, offering reliability and great value for money.
RS offers great products at great prices.
We also guarantee the quality of our products through in-house testing by our experts.
When it comes to tools, we understand that you want versatility and reliability.
That's why RS stocks a wide range of mainstay and specialist tools to suit any application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Cable Type = Flat, Round PVC Cable Stripping Range = 0.08 to 2.5mm2
Minimum size = 0.08mm
Maximum size = 2.5mm
Type = PVC cable

Ulasan Produk

Tidak ada ulasan