Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Power Cable Stripper. From RS PRO, this handy ring-type cable stripper is ideal for use on mains power cables.
The wire stripper automatically adjusts to fit different jacket sizes.
This means you don't have to waste any time adjusting your blade settings.
Simply attach it to the cable, rotate it, and cut with the ring blade.
Remove the insulation while holding the conductor.
The wire stripper has robust characteristics and is ideal for 2-core and 3-core cables.
This pocket-sized tool features a unique ring shape that securely seals the blade, making it quick, easy and safe to use.
Features and Benefits Simple rotary cutter and stripper Suitable for 2 and 3 core mains cables and leads Provides a safe ring of cut in the outer and inner insulation of all types of flexible cable Safely enclosed blades eliminate the need for adjustment on cables up to 9mm in diameter Compact pocket-sized design with built-in cutter Applications Wire strippers are handheld tools designed to remove the insulation or insulating jacket from electrical wire.
Although other tools such as pliers or knives can be used for this purpose, using this specialized tool will maximize efficiency and safety.
The wire stripper provides a clean, tidy cut, leaving wires ready for soldering and connector installation.
There are many different types available, from stripping cables to cutting copper and conduit.
Wire strippers are primarily used by electricians and mechanics, but they also make a great addition to any home DIY toolbox.
Frequently asked questions: Is this wire stripper VDE certified? No, this wire stripper is not VDE certified and therefore cannot be used on live electrical cables.
Is this cable stripper suitable for flat cables? This model is designed to accommodate round cables and may not work properly with flat cables.
However, it is capable of stripping and cutting thin flat cables.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
The wire stripper automatically adjusts to fit different jacket sizes.
This means you don't have to waste any time adjusting your blade settings.
Simply attach it to the cable, rotate it, and cut with the ring blade.
Remove the insulation while holding the conductor.
The wire stripper has robust characteristics and is ideal for 2-core and 3-core cables.
This pocket-sized tool features a unique ring shape that securely seals the blade, making it quick, easy and safe to use.
Features and Benefits Simple rotary cutter and stripper Suitable for 2 and 3 core mains cables and leads Provides a safe ring of cut in the outer and inner insulation of all types of flexible cable Safely enclosed blades eliminate the need for adjustment on cables up to 9mm in diameter Compact pocket-sized design with built-in cutter Applications Wire strippers are handheld tools designed to remove the insulation or insulating jacket from electrical wire.
Although other tools such as pliers or knives can be used for this purpose, using this specialized tool will maximize efficiency and safety.
The wire stripper provides a clean, tidy cut, leaving wires ready for soldering and connector installation.
There are many different types available, from stripping cables to cutting copper and conduit.
Wire strippers are primarily used by electricians and mechanics, but they also make a great addition to any home DIY toolbox.
Frequently asked questions: Is this wire stripper VDE certified? No, this wire stripper is not VDE certified and therefore cannot be used on live electrical cables.
Is this cable stripper suitable for flat cables? This model is designed to accommodate round cables and may not work properly with flat cables.
However, it is capable of stripping and cutting thin flat cables.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
SpecificationCable Type = Flexible, Mains Strip Range = 0.1 to 9mm
Minimum size = 0.1mm
Maximum size = 9mm
Overall length = 90 mm
Type = Flexible Cable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
