Weicon Wire stripper 1000V insulation

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-0585-64
Basic Replacement PartsSpare blade (51100002)
Body MaterialGlass fiber reinforced polyamide
Mass (g)105
Overall Length (mm)165
Range to Use (DIAmm)5~12
Suitable Cable (mm²)0.2~6.0
Suitable Cable Size Range (AWG)24~16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulation type automatic wire stripper, ideal for stripping (stripping) 1000 V insulation 0.2 ~ 6.0 mm2 stranded and single wires. Stripping length can be adjusted with a stopper (5 ~ 12 mm). Grip the handle after use. Pull the blue knob on the back of the body toward you to hold the blade in a closed state, and store it safely and compactly.No need to adjust the blade edge according to the wire diameter.IEC:60900 WEICON NO.6

Ulasan Produk

Tidak ada ulasan