Weicon Wire stripper (with cutter)

Sebelum PPN:
Rp2.599.900
Spesifikasi
AS ONE Part Number65-0585-63
Cutting Capacity (DIAmm)Wire cutter: 3.0
Mass (g)216
Overall Length (mm)175
Range to Use (mm)46258
Suitable Cable (mm²)Soft wire: 0.5-16.0, Hard wire: 0.5-10.0
Suitable Cable Size Range (AWG)Soft wire: 20-5, Hard wire: 20-7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All-rounder that supports cables of different thicknesses with a scanning system lever. Soft-coated cables can be stripped from 0.5 to 16 mm2. Hard-coated cables can be stripped from 0.5 to 10 mm2. Side cutters can be used for cables up to Φ3 mm.0.75 to 1.5 Supports 2-core PVC flat cable of mm2 (18-15AWG) Long strip is possible because it can be passed through the main body Scanning system lever on the top supports a wide range of cable thicknesses Scanning system lever Set the thick cable forward and the thin cable backward WEICON NO.7 MAGIC

Ulasan Produk

Tidak ada ulasan