Weicon Wire Stripper

Sebelum PPN:
Rp1.199.900
Spesifikasi
AS ONE Part Number65-0585-61
Basic Replacement PartsSpare blade (51100002)
Body MaterialGlass fiber reinforced polyamide
Cutting Capacity (DIAmm)Wire cutter: 2.0
Mass (g)105
Overall Length (mm)165
Range to Use (mm)46154
Suitable Cable (mm²)0.2-6.0
Suitable Cable Size Range (AWG)24-16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for stripping (peeling) 0.2 to 6.0 mm2 stranded and single wires.The stripping length can be adjusted with a stopper (5 to 12 mm).After use, hold the handle and turn the red knob on the back of the body. When pulled forward, the blade can be held in a closed state, and can be stored safely and compactly. No need to adjust the blade edge according to the wire diameter. WEICON NO.5 with wire cutter (outer diameter 2 mm)

Ulasan Produk

Tidak ada ulasan