Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Straight Cut Sheet Metal Scissors Introducing straight cut sheet metal scissors from the trusted RS PRO brand.
This durable hand tool is ideal for cutting sheet metal, including stainless steel and cold-rolled steel.
RS PRO sheet metal shears allow you to cut through soft materials over the entire length of the blade, making them ideal for cutting edges.
Unlike many standard tin snips, RS PRO sheet metal shears have a high lever ratio design that helps cut, minimising user effort.
These composite scissors feature chrome-molybdenum blades that easily cut through metals and other materials for a clean cut.
The soft-grip handles offer increased comfort and improved maneuverability, giving you more help with the tasks you need to perform.
Features & Benefits: Durable chrome molybdenum blades for clean, precise cuts Soft grip handles for increased comfort and control Ideal for cutting sheet metal such as stainless steel and cold rolled steel High lever rate design for minimal effort Color coded for quick identification of the correct snip Uses: Sheet metal shears are powerful hand tools ideal for cutting tough materials such as cold rolled steel and stainless steel.
The most common types of snips are straight cut, left cut, and right cut.
It is not the direction that determines which hand is best suited, but which side the waste will roll up on.
For example, straight cut scissors allow you to cut metal in a straight line along the length of the blade.
On the other hand, left-hand cutting allows you to make straight or curved cuts on the litter with the left-hand snip and right-hand snip.
Common Uses: Automotive Repair DIY HVAC Repair Construction Industrial Does this aviation scissors cut straight, left or right? These aviation scissors feature a straight cut, allowing you to cut material in a straight line the entire length of the blade or with a slight curve.
What materials is this suitable for? This aviation shears is suitable for cold rolled steel up to 1.2 mm and stainless steel up to 0.9 mm.
Are these scissors suitable for cutting curves? These scissors are designed to cut in straight lines, but slight curves can be achieved.
This durable hand tool is ideal for cutting sheet metal, including stainless steel and cold-rolled steel.
RS PRO sheet metal shears allow you to cut through soft materials over the entire length of the blade, making them ideal for cutting edges.
Unlike many standard tin snips, RS PRO sheet metal shears have a high lever ratio design that helps cut, minimising user effort.
These composite scissors feature chrome-molybdenum blades that easily cut through metals and other materials for a clean cut.
The soft-grip handles offer increased comfort and improved maneuverability, giving you more help with the tasks you need to perform.
Features & Benefits: Durable chrome molybdenum blades for clean, precise cuts Soft grip handles for increased comfort and control Ideal for cutting sheet metal such as stainless steel and cold rolled steel High lever rate design for minimal effort Color coded for quick identification of the correct snip Uses: Sheet metal shears are powerful hand tools ideal for cutting tough materials such as cold rolled steel and stainless steel.
The most common types of snips are straight cut, left cut, and right cut.
It is not the direction that determines which hand is best suited, but which side the waste will roll up on.
For example, straight cut scissors allow you to cut metal in a straight line along the length of the blade.
On the other hand, left-hand cutting allows you to make straight or curved cuts on the litter with the left-hand snip and right-hand snip.
Common Uses: Automotive Repair DIY HVAC Repair Construction Industrial Does this aviation scissors cut straight, left or right? These aviation scissors feature a straight cut, allowing you to cut material in a straight line the entire length of the blade or with a slight curve.
What materials is this suitable for? This aviation shears is suitable for cold rolled steel up to 1.2 mm and stainless steel up to 0.9 mm.
Are these scissors suitable for cutting curves? These scissors are designed to cut in straight lines, but slight curves can be achieved.
Feature
SpecificationCut type = Straight Overall length = 250 mm
Material Cut = Cold Rolled Steel, Stainless Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
