Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Right Cut Sheet Metal Scissors Get the right cut with sheet metal shears from the trusted RS PRO brand.
A durable hand tool ideal for cutting sheet metal, including stainless steel and cold-rolled steel.
■Automatically adjusts to fit the actual device.
Modified to match actual machine ■"■ added■ RS PRORS Pro Right-Cut Sheet Metal Scissors cut and bend cold-rolled steel and stainless steel, ensuring waste curls in the correct direction for easy and safe disposal.
Unlike many standard tin snips, RS PRO sheet metal shears have a high lever ratio design that helps cut, minimising user effort.
These composite scissors feature chrome-molybdenum blades that easily cut through metals and other materials for a clean cut.
The soft-grip handles offer increased comfort and improved maneuverability, giving you more help with the tasks you need to perform.
Features and Benefits: Durable chrome-molybdenum blades for clean, precise cuts Soft-grip handles for increased comfort and control Ideal for cutting sheet metal such as stainless steel and cold-rolled steel High-lever rate design for minimal effort Color-coded for quick identification of the correct snip Uses: Sheet metal shears are powerful hand tools ideal for cutting tough materials such as cold-rolled steel and stainless steel.
The most common types of snips are straight cut, left cut, and right cut.
It is not the direction that determines which hand is best suited, but which side the waste will roll up on.
For example, straight cut scissors allow you to cut metal in a straight line along the length of the blade.
On the other hand, left-hand cutting allows you to make straight or curved cuts on the litter with the left-hand snip and right-hand snip.
Common Uses: Automotive Repair DIY HVAC Repair Construction Industrial Does this aviation scissors cut straight, left or right? These aviation scissors have the proper cutting method to cut metal with the waste curling to the right for a straight, clean cut.
What materials is this suitable for? This aviation shears is suitable for cold rolled steel up to 1.2 mm and stainless steel up to 0.9 mm.
Are they suitable for cutting curves? These scissors are great for cutting curves and straight lines that go to the right.
A durable hand tool ideal for cutting sheet metal, including stainless steel and cold-rolled steel.
■Automatically adjusts to fit the actual device.
Modified to match actual machine ■"■ added■ RS PRORS Pro Right-Cut Sheet Metal Scissors cut and bend cold-rolled steel and stainless steel, ensuring waste curls in the correct direction for easy and safe disposal.
Unlike many standard tin snips, RS PRO sheet metal shears have a high lever ratio design that helps cut, minimising user effort.
These composite scissors feature chrome-molybdenum blades that easily cut through metals and other materials for a clean cut.
The soft-grip handles offer increased comfort and improved maneuverability, giving you more help with the tasks you need to perform.
Features and Benefits: Durable chrome-molybdenum blades for clean, precise cuts Soft-grip handles for increased comfort and control Ideal for cutting sheet metal such as stainless steel and cold-rolled steel High-lever rate design for minimal effort Color-coded for quick identification of the correct snip Uses: Sheet metal shears are powerful hand tools ideal for cutting tough materials such as cold-rolled steel and stainless steel.
The most common types of snips are straight cut, left cut, and right cut.
It is not the direction that determines which hand is best suited, but which side the waste will roll up on.
For example, straight cut scissors allow you to cut metal in a straight line along the length of the blade.
On the other hand, left-hand cutting allows you to make straight or curved cuts on the litter with the left-hand snip and right-hand snip.
Common Uses: Automotive Repair DIY HVAC Repair Construction Industrial Does this aviation scissors cut straight, left or right? These aviation scissors have the proper cutting method to cut metal with the waste curling to the right for a straight, clean cut.
What materials is this suitable for? This aviation shears is suitable for cold rolled steel up to 1.2 mm and stainless steel up to 0.9 mm.
Are they suitable for cutting curves? These scissors are great for cutting curves and straight lines that go to the right.
Feature
SpecificationCut type = Light Overall length = 250 mm
Material Cut = Cold Rolled Steel, Stainless Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
