RS PRO Wire Scissors, 250mm

Sebelum PPN:
Rp439.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Left-Hand Cutting Sheet Metal Scissors Introducing left-hand cutting sheet metal scissors from the trusted RS PRO brand.
This durable hand tool is ideal for cutting sheet metal, including stainless steel and cold-rolled steel.
The RS PRO Left-Hand Cutting Sheet Metal Scissors allow you to cut cold rolled steel and stainless steel and dispose of them easily and safely by turning left.
Unlike many standard tin snips, RS PRO sheet metal shears have a high lever ratio design that helps cut, minimising user effort.
These composite scissors feature chrome-molybdenum blades that easily cut through metals and other materials for a clean cut.
The soft-grip handles offer increased comfort and improved maneuverability, giving you more help with the tasks you need to perform.
Features & Benefits: Durable chrome molybdenum blades for clean, precise cuts Soft grip handles for increased comfort and control Ideal for cutting sheet metal such as stainless steel and cold rolled steel High lever rate design for minimal effort Color coded for quick identification of the correct snip Uses: Sheet metal shears are powerful hand tools ideal for cutting tough materials such as cold rolled steel and stainless steel.
The most common types of snips are straight cut, left cut, and right cut.
It is not the direction that determines which hand is best suited, but which side the waste will roll up on.
For example, straight cut scissors allow you to cut metal in a straight line along the length of the blade.
On the other hand, left-hand cutting allows you to make straight or curved cuts on the litter with the left-hand snip and right-hand snip.
Common Uses: Automotive Repair DIY HVAC Repair Construction Industrial Does this aviation shears cut straight, left or right? These aviation scissors feature a left-handed cut, allowing you to roll the waste material counterclockwise to cut metal, or clockwise for a straight, clean cut.
What materials is this suitable for? This aviation shears is suitable for cold rolled steel up to 1.2 mm and stainless steel up to 0.9 mm.
Are they suitable for cutting curves? These scissors are great for cutting curves left and straight lines.
Feature
Specification
Cut type = Left Overall length = 250 mm
Material Cut = Cold Rolled Steel, Stainless Steel

Ulasan Produk

Tidak ada ulasan