RS PRO Wire Scissors, 190mm

Sebelum PPN:
Rp739.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO General Purpose Straight Cut Shears - A set of straight cut general purpose shears from the trusted RS PRO brand.
A durable and versatile hand cutting tool ideal for cutting a variety of materials including metal, wood, cord, and more.
It features an ergonomic spring-loaded handle that not only increases comfort and reduces strain, but also maintains control for precise cutting.
These straight shears feature two stainless steel cutting blades that function similarly to scissors, cutting through materials with ease while providing a clean, straight cut.
This durable, wear-resistant blade offers excellent corrosion resistance and stays sharp even with heavy use in a variety of environments.
Features and Benefits Highly versatile and ideal for cutting a variety of materials Ergonomic handle for comfort and ease of use Stainless steel blade for sharp, precise cuts Spring-loaded mechanism for reduced hand strain Lightweight and portable Applications The general-purpose shears are powerful hand tools that are ideal for cutting a variety of materials, including metal, wood, plastic, and cardboard.
The most common types of cutters are straight, left, and right.
The direction does not determine which hand is best suited, but which side the waste is placed on.
For example, straight scissors allow you to cut metal in a straight line along the length of the blade.
On the other hand, using the left scissors you can cut the waste to the left side, and using the right scissors you can cut in straight or curved lines.
Common Uses:- Auto Repair DIY HVAC Repairs Construction Industrial Gardening What Materials is this Good for? These general-purpose shears can be used on a variety of materials from metal to plastic, making them an ideal all-purpose cutter for a variety of jobs.
Are they suitable for cutting curves? These shears are designed to cut straight lines accurately, but can also make slight curves.
Feature
Specification
Cut type = Straight Overall length = 190 mm

Ulasan Produk

Tidak ada ulasan