Minoru Industries Wire rope cutter 16

Sebelum PPN:
Rp5.699.900
Spesifikasi
Mass (g)2250
Overall Length (mm)585
PerformancePiano wire DIA4.5mm, galvanized steel stranded wire DIA8mm, rebar DIA11mm, wire rope DIA16mm, IV 150mm2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a wide cutting capacity ranging from piano wire and two types of messenger wire to electrical wire, the blade of the cutter is made of high-carbon steel as the base material, and the cutting edge is composited with 9 types of high-speed steel (SKH55) and heat-treated to a hardness of HRC65.

Ulasan Produk

Tidak ada ulasan