Family-life wire pipe cleaner

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorBlue
Depth (cm)15
Height (cm)36
Mass (g)724
Width (cm)15
Wire Length (m)4.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solve drain pipe clogging without calling a contractor! High-strength wire with a unique design. The tip part has a special 4-step uneven shape that rotates to easily penetrate clogged pipes. Washbasin: Rotate the handle to rotate the wire and eliminate clogging such as hair. Toilet: Approximately 4.5m of wire reaches deep into the drainpipe! Washstand, kitchen, and bath body that traps dirt: After use, the wire can be stored in the main body. ! Comes with a 3-month warranty

Ulasan Produk

Tidak ada ulasan