RS PRO Wheel Nut Wrench, Socket Handle, 1/2 Inch

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wheel Nut Wrench. Extends to 21 inches (530 mm) for easy removal and reinstallation of vehicle wheels. Includes two reversible hex drive sockets for 17, 19, 21, and 23 mm wheel nuts. Made of chrome vanadium steel. 1/2 inch square drive accepts standard 1/2 inch sockets. 533 mm long.
Feature
Specification
Drive Size = 1/2 inch Type = Wrench Drive Type = Square Overall Length = 533 mm
Subtype = Wheel Nut Wrench Material = Chrome Vanadium Steel

Ulasan Produk

Tidak ada ulasan