VICTORINOX Waiter (Pisau Lipat Multifungsi)

Sebelum PPN:
Rp569.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)84x26x12.5
Mass (g)36
Set ContentsLarge blade (large blade), corkscrew, can cut, flat-blade screwdriver (large) 6 mm, puncher, wire stripper, key ring, tweezers (tooth cutter), tooth pick

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 84mm small officer series, which is easy for children and women to grasp, is recommended for the field of knife education for children through handicrafts.
This model is recommended for those who want to give their children the opportunity to touch the knife first so that they can use it properly.
A series with a body size of 84 mm that is compact in size while maintaining the functions of the officer series.

Ulasan Produk

Tidak ada ulasan