MASTERTOOL VA wire stripper

Sebelum PPN:
Rp1.699.900
Spesifikasi
Mass (g)370
Overall Length (mm)190
Strip Length (mm)20
Suitable WireVA wire (VVF) 1.6 x 2 cores, 1.6 x 3 cores, eco electric wire (600VEEF/F) 2.0 x 2 cores, 2.0 x 3 cores

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible wires: Compatible with 4 types: VA wire (VVF) 1.6 x 2 cores, 1.6 x 3 cores, eco wire (600VEEF/F) 2.0 x 2 cores, 2.0 x 3 cores.
There is no need to adjust the stopper, and you can easily adjust the replacement blade.
This product has all parts produced domestically.
For electrical construction work.
For electrician exams.
Feature
Specification
Stripping capacity)20mm

Ulasan Produk

Tidak ada ulasan