SLOKY Universal Handle

Sebelum PPN:
Rp549.900
Spesifikasi
Handle ColorBlue
Handle Grip (mm)70.7
Hex size1/4inch (6.35mm)
Mass (g)25
MaterialTPR/glass fiber
Overall Length (mm)37.5
Shaft Dimensions (mm)Width 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The plug has a magnet and is 1/4HEX (6.35mm), and can be used with driver bits, 6.35mm hex bits, etc. The ergonomically shaped handle makes it easy to transmit high torque. You can also pinch the short shaft between your thumb and index finger for quick rotation.
Used to tighten and loosen screws

Ulasan Produk

Tidak ada ulasan