KOTO Ultra-thin wrench

Sebelum PPN:
Rp1.399.900
Spesifikasi
Mass (g)296
Overall Length (mm)340
Size (mm)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A straight type from the popular LW box wrench series.
The plug-in section is a combination of 24mm hexagonal and 12-sided plugs.
It can reach narrow spaces that a normal wrench cannot reach.
*The maximum torque for this product is 100N,m, so please be careful not to over-torque it when using it.
*Do not use this product to extend pipes or other attachments.
*Do not subject this product to strong impacts such as with a hammer.
*When using, make sure to insert it all the way to the base of the mating hexagonal part.

Ulasan Produk

Tidak ada ulasan