Leutor (NIHON SEIMITSU KIKAI KOSAKU) Ultrasonic polishing device Almighty Lutter

Sebelum PPN:
Rp96.999.900
Spesifikasi
FrequencyAdjustment: Automatic tracking type
Frequency (kHz)(Outgoing) 18-26
LCD specifications4.3 inch TFT touch panel
Mass (kg)4.5
Outer Dimensions, Width W x Depth D x Height H (mm)200.5x277x170
Output AdjustmentContinuously variable without notice
Output Power (W)45MAX
Power Consumption (W)ULTRA SONIC mode: 60, MINI EIGHT mode: 80, PEGRA UNIT mode: 200
Power Input (V)Body: AC90-240 (50 / 60Hz), ULTRASONIC mode: AC90-240 (50 / 60Hz)
Voltage (V)MINI EIGHT mode: Peak value 4.5-30, PEGRA UNIT mode: AC1.3-33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with three connectors for ultrasonic waves, mini eights, and pegras, one power unit supports three roles.
It can be used overseas due to the multi-power supply specifications. (Multiple handpieces cannot be used at the same time.)
The operation is an easy-to-understand liquid crystal touch panel.

Ulasan Produk

Tidak ada ulasan