RED EAGLES Twist L wrench set of 9

Sebelum PPN:
Rp719.900
Spesifikasi
ColorBlue
Hex Size, Across Flats (mm)1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
Set Contents1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm each (9 pieces), holder
ShapeL type
Size StandardMilli
Tip Shapehexagonal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1The unique twisted shape has increased the strength by approximately 150% compared to the manufacturer's regular shape product.2Rust-proof specification with S2 steel special coating finish. 9 sizes: 31.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, 4 blister pack specifications, storage holder included
Removing and installing hexagon socket head bolts

Ulasan Produk

Tidak ada ulasan