Spesifikasi
| Cutting Capacity (mm), Stainless Steel Plate | Up to 1.0 |
|---|---|
| Cutting Capacity, Aluminum Plate (mm) | Up to 2.0 |
| Cutting Capacity, Mild Steel Sheet (mm) | Up to 1.6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is possible to cut mild steel plates such as flat plates, corrugated plates, and folded plates into straight lines and curves!
Used by attaching to an impact driver Can also be used for corrugated sheets that are difficult to cut with sheet metal scissors!
The direction of the opening of the die can be changed in 90 ° increments [Cuttable thickness] (Not compatible with lap cutting)
Mild steel plate: up to 1.6 mm Stainless steel plate: up to 1.0 mm Brass plate, aluminum plate: up to 2.0 mm
*Please read the instruction manual attached to the product carefully before operating.
* Insert into the chuck (6.35 mm) of a 14.1V or 18V impact driver. When attaching to an electric screwdriver, use one with a current of 7A or less.
*When installing on an 18V impact driver, use with a model with a tightening torque of 170N,m and a rotation speed of 3900 rpm or less.
*Do not cut more than 10m continuously.
*Cannot be used on resin boards.
*The cutting thickness is a guideline and varies depending on the material hardness and other conditions.
*When cutting aluminum, be sure to use cutting oil (machine oil) on the cutting area.
Used by attaching to an impact driver Can also be used for corrugated sheets that are difficult to cut with sheet metal scissors!
The direction of the opening of the die can be changed in 90 ° increments [Cuttable thickness] (Not compatible with lap cutting)
Mild steel plate: up to 1.6 mm Stainless steel plate: up to 1.0 mm Brass plate, aluminum plate: up to 2.0 mm
*Please read the instruction manual attached to the product carefully before operating.
* Insert into the chuck (6.35 mm) of a 14.1V or 18V impact driver. When attaching to an electric screwdriver, use one with a current of 7A or less.
*When installing on an 18V impact driver, use with a model with a tightening torque of 170N,m and a rotation speed of 3900 rpm or less.
*Do not cut more than 10m continuously.
*Cannot be used on resin boards.
*The cutting thickness is a guideline and varies depending on the material hardness and other conditions.
*When cutting aluminum, be sure to use cutting oil (machine oil) on the cutting area.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
