Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 6-piece tubular socket wrench set. From RS PRO, this high-quality tubular box wrench set is a compact, robust tool that's perfect for use in tight spaces.
This tool is made from chrome vanadium steel, making it corrosion resistant and suitable for long-term use.
Housed in a convenient PVC wallet, this 6-piece tool set provides solutions for a variety of hex bolt, square nut and bolt applications.
The box head wrench is double-sided for improved functionality.
One end is a right angle with a 12-point hex socket and an opening to accommodate a long bolt or lug.
The long end has a 6-point socket profile of the same metric size.
Kit contents 6 x Double Ended Tube Type Box Spanners 8mm: Overall length - 125mm, end penetration depth 15mm 10mm: Overall length - 140mm, depth - end diameter 22mm 11mm: Overall length - 143mm, end to end depth 23mm 13mm: Overall length - 150mm, depth: 27mm 17mm: Overall length - 195mm, depth is final 35mm 19mm: Overall length - 215mm, end penetration 40mm Features & Benefits High quality 6 piece set in a PVC wallet Chrome plated, mirror finish Heat treated to 42-48 degrees HRC Applications Box wrench spanners can be used to hand tighten and loosen suitable hex and square fasteners.
From changing car tires to repairing heavy machinery, this box wrench set is compact and versatile.
It is used by the following people:
Automatic Machinery Maintenance Engineer Industrial Engineer (RS PRO Advantages RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
This tool is made from chrome vanadium steel, making it corrosion resistant and suitable for long-term use.
Housed in a convenient PVC wallet, this 6-piece tool set provides solutions for a variety of hex bolt, square nut and bolt applications.
The box head wrench is double-sided for improved functionality.
One end is a right angle with a 12-point hex socket and an opening to accommodate a long bolt or lug.
The long end has a 6-point socket profile of the same metric size.
Kit contents 6 x Double Ended Tube Type Box Spanners 8mm: Overall length - 125mm, end penetration depth 15mm 10mm: Overall length - 140mm, depth - end diameter 22mm 11mm: Overall length - 143mm, end to end depth 23mm 13mm: Overall length - 150mm, depth: 27mm 17mm: Overall length - 195mm, depth is final 35mm 19mm: Overall length - 215mm, end penetration 40mm Features & Benefits High quality 6 piece set in a PVC wallet Chrome plated, mirror finish Heat treated to 42-48 degrees HRC Applications Box wrench spanners can be used to hand tighten and loosen suitable hex and square fasteners.
From changing car tires to repairing heavy machinery, this box wrench set is compact and versatile.
It is used by the following people:
Automatic Machinery Maintenance Engineer Industrial Engineer (RS PRO Advantages RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation.
Feature
SpecificationChip Type = Hex
Chip size = 6 pieces, 8 -> 19 mm
Blade Material = Chrome Vanadium
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
