Aida Tsubaki Model Impact Driver Lock Slide Adapter

Sebelum PPN:
Rp1.599.900
Spesifikasi
Mass (g)130
Overall Length (mm)52
Square Drive (mm)12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When attached to an impact wrench, 12.7mm sockets can be attached and detached by sliding them. This makes changing impact sockets much easier.
For sliding and attaching sockets.
*This product is fully raised. Please use it only with a wrench. *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan